Ergo Center Pull, Natural, Thermoplastic Rubber 1000 PK
Mfr # ECP-1/2 QECP1/2Q1
Zoro # G2662349
product price: $254.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Thermoplastic Rubber
Maximum Hole Size
0.46 in
Tab Style
Center Pull
Features
Color Coded for Size Identification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECP-1/2 QECP1/2Q1
Zoro #
G2662349
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
0.46 in
Plug Diameter at Top
0.67 in
Minimum Hole Size
0.45 in
Pull Tab Length
13/32 in
Plug Diameter at Bottom
0.45 in
Details
Item
Ergo Center Pull
Color
Natural
Material
Thermoplastic Rubber
Tab Style
Center Pull
Features
Color Coded for Size Identification
Includes Pull Tab
Yes
Maximum Continuous Temperature
275 Degrees F
Maximum Intermittent Temperature
300 Degrees F
Series
ECP
Description
Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.45 in, Maximum Hole Size 0.46 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.