Ergo Center Pull, Orange, Thermoplastic Rubber 1000 PK
Mfr # ECP-M14 QECPM14Q1
Zoro # G2663347
product price: $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Thermoplastic Rubber
Includes Pull Tab
Yes
Maximum Continuous Temperature
275 Degrees F
Tab Style
Center Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECP-M14 QECPM14Q1
Zoro #
G2663347
UPC #
-
Country of Origin
United States
Dimensions
Pull Tab Length
3/8 in
Maximum Hole Size
0.53 in
Plug Diameter at Bottom
0.52 in
Plug Diameter at Top
0.75 in
Minimum Hole Size
0.52 in
Plug Length
0.31 in
Details
Item
Ergo Center Pull
Color
Orange
Material
Thermoplastic Rubber
Includes Pull Tab
Yes
Maximum Continuous Temperature
275 Degrees F
Tab Style
Center Pull
Features
Color Coded for Size Identification
Series
ECP
Maximum Intermittent Temperature
300 Degrees F
Reusable
Yes
Description
Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.52 in, Maximum Hole Size 0.53 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.