Zoro Homepage

Ergo Center Pull, Orange, Thermoplastic Rubber 4000 PK

  • Mfr # ECP-M24 ECPM24Q1

  • Zoro # G2662078


product price: $479.99
/pk 4000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Thermoplastic Rubber
Features
Color Coded for Size Identification
Includes Pull Tab
Yes
Plug Diameter at Top
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP-M24 ECPM24Q1
Zoro #
G2662078
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
1.1 in
Plug Diameter at Bottom
0.888 in
Pull Tab Length
3/8 in
Minimum Hole Size
0.888 in
Maximum Hole Size
0.9 in

Details

Item
Ergo Center Pull
Color
Orange
Material
Thermoplastic Rubber
Features
Color Coded for Size Identification
Includes Pull Tab
Yes
Maximum Continuous Temperature
275 Degrees F
Series
ECP
Maximum Intermittent Temperature
300 Degrees F
Tab Style
Center Pull

Description

Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.888 in, Maximum Hole Size 0.9 in, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.