Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo Center Pull, Red, Thermoplastic Rubber 1000 PK

  • Mfr # ECP-M12 QECPM12Q1

  • Zoro # G2661947


product price: $205.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Thermoplastic Rubber
Includes Pull Tab
Yes
Minimum Hole Size
0.441 in
Maximum Hole Size
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP-M12 QECPM12Q1
Zoro #
G2661947
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
0.441 in
Maximum Hole Size
0.45 in
Pull Tab Length
3/8 in
Plug Diameter at Top
0.45 in
Plug Diameter at Bottom
0.441 in
Plug Length
0.27 in

Details

Item
Ergo Center Pull
Color
Red
Material
Thermoplastic Rubber
Includes Pull Tab
Yes
Series
ECP
Tab Style
Center Pull
Maximum Intermittent Temperature
300 Degrees F
Features
Color Coded for Size Identification
Maximum Continuous Temperature
275 Degrees F
Reusable
Yes

Description

Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.441 in, Maximum Hole Size 0.45 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.