Zoro Homepage

Ergo Center Pull, Red, Thermoplastic Rubber 5000 PK

  • Mfr # ECP-M20 ECPM20Q1

  • Zoro # G2661676


product price: $539.99
/pk 5000, $0.11/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Thermoplastic Rubber
Pull Tab Length
3/8 in
Series
ECP
Minimum Hole Size
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP-M20 ECPM20Q1
Zoro #
G2661676
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Length
3/8 in
Minimum Hole Size
0.748 in
Plug Diameter at Bottom
0.748 in
Plug Diameter at Top
0.76 in
Maximum Hole Size
0.76 in
Plug Length
0.35 in

Details

Item
Ergo Center Pull
Color
Red
Material
Thermoplastic Rubber
Series
ECP
Features
Color Coded for Size Identification
Tab Style
Center Pull
Includes Pull Tab
Yes
Maximum Intermittent Temperature
300 Degrees F
Maximum Continuous Temperature
275 Degrees F
Reusable
Yes

Description

Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.748 in, Maximum Hole Size 0.76 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.