Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo Center Pull, Yellow, Thermoplastic Rubber 1000 PK

  • Mfr # ECP-7/16 QECP7/16Q1

  • Zoro # G2662157


product price: $205.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Thermoplastic Rubber
Minimum Hole Size
0.397 in
Tab Style
Center Pull
Maximum Continuous Temperature
275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP-7/16 QECP7/16Q1
Zoro #
G2662157
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
0.397 in
Plug Diameter at Top
0.64 in
Plug Diameter at Bottom
0.397 in
Maximum Hole Size
0.41 in
Pull Tab Length
13/32 in

Details

Item
Ergo Center Pull
Color
Yellow
Material
Thermoplastic Rubber
Tab Style
Center Pull
Maximum Continuous Temperature
275 Degrees F
Series
ECP
Maximum Intermittent Temperature
300 Degrees F
Features
Color Coded for Size Identification
Includes Pull Tab
Yes

Description

Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.397 in, Maximum Hole Size 0.41 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.