Ergo Center Pull, Yellow, Thermoplastic Rubber 5000 PK
Mfr # ECP-7/16 ECP7/16Q1
Zoro # G2662428
product price: $364.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Tab Style
Center Pull
Features
Color Coded for Size Identification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECP-7/16 ECP7/16Q1
Zoro #
G2662428
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Top
0.64 in
Maximum Hole Size
0.41 in
Plug Diameter at Bottom
0.397 in
Pull Tab Length
13/32 in
Minimum Hole Size
0.397 in
Details
Item
Ergo Center Pull
Color
Yellow
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Tab Style
Center Pull
Features
Color Coded for Size Identification
Includes Pull Tab
Yes
Maximum Intermittent Temperature
300 Degrees F
Series
ECP
Description
Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.397 in, Maximum Hole Size 0.41 in, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.