Zoro Homepage

Ergo Center Pull, Yellow, Thermoplastic Rubber 800 PK

  • Mfr # ECP-M22 QECPM22Q1

  • Zoro # G2664211


product price: $255.99
/pk 800, $0.32/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Series
ECP
Maximum Intermittent Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP-M22 QECPM22Q1
Zoro #
G2664211
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
0.84 in
Plug Diameter at Bottom
0.833 in
Pull Tab Length
3/8 in
Maximum Hole Size
0.84 in
Minimum Hole Size
0.833 in
Plug Length
0.39 in

Details

Item
Ergo Center Pull
Color
Yellow
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Series
ECP
Maximum Intermittent Temperature
300 Degrees F
Tab Style
Center Pull
Includes Pull Tab
Yes
Features
Color Coded for Size Identification
Reusable
Yes

Description

Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.833 in, Maximum Hole Size 0.84 in, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.