Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Button Plug Flush Heads, PK 10

  • Mfr # BPFE-31MM

  • Zoro # G811929320


product price: $8.99
/pk 10, $0.90/ea

Key Features

Color
Black
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Cap Top Style
Flush
Plug Diameter
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPFE-31MM
Zoro #
G811929320
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter
1.35 in
Minimum Metal Thickness
0.031 in
Maximum Hole Size
1.26 in
Maximum Metal Thickness
0.079 in
Minimum Hole Size
1.201 in

Details

Item
Ergonomic Button Plugs with Flush-Type Heads
Color
Black
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Cap Top Style
Flush
Maximum Intermittent Temperature
300 Degrees F

Description

Ergonomic Button Plugs with Flush-Type Heads, Maximum Hole Size 1.26 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.