Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Button Plugs Flush Head, PK 25

  • Mfr # BPFE-13MM

  • Zoro # G511929392


product price: $8.79
/pk 25, $0.35/ea

Key Features

Material
Thermoplastic Rubber
Color
Black
Maximum Metal Thickness
0.079 in
Maximum Intermittent Temperature
300 Degrees F
Maximum Hole Size
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPFE-13MM
Zoro #
G511929392
UPC #
-
Country of Origin
United States

Dimensions

Maximum Metal Thickness
0.079 in
Maximum Hole Size
0.59 in
Plug Diameter
0.59 in
Minimum Metal Thickness
0.031 in
Minimum Hole Size
0.492 in

Details

Material
Thermoplastic Rubber
Item
Ergonomic Button Plugs with Flush-Type Heads
Color
Black
Maximum Intermittent Temperature
300 Degrees F
Cap Top Style
Flush
Maximum Continuous Temperature
275 Degrees F

Description

Ergonomic Button Plugs with Flush-Type Heads, Maximum Hole Size 0.59 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.