Ergonomic Button Plugs Flush Head, PK 25
Mfr # BPFE-15MM
Zoro # G211929333
product price: $9.25
/pk 25, $0.37/eaKey Features
Color
Black
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Maximum Intermittent Temperature
300 Degrees F
Cap Top Style
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPFE-15MM
Zoro #
G211929333
UPC #
-
Country of Origin
United States
Dimensions
Minimum Metal Thickness
0.031 in
Maximum Metal Thickness
0.079 in
Maximum Hole Size
0.631 in
Plug Diameter
0.709 in
Minimum Hole Size
0.571 in
Details
Item
Ergonomic Button Plugs with Flush-Type Heads
Color
Black
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Maximum Intermittent Temperature
300 Degrees F
Cap Top Style
Flush
Description
Ergonomic Button Plugs with Flush-Type Heads, Maximum Hole Size 0.631 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.