Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Button Plugs Flush Head, PK 25

  • Mfr # BPFE-25MM

  • Zoro # G811929375


product price: $10.49
/pk 25, $0.42/ea

Key Features

Color
Black
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Cap Top Style
Flush
Maximum Intermittent Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPFE-25MM
Zoro #
G811929375
UPC #
-
Country of Origin
United States

Dimensions

Maximum Metal Thickness
0.079 in
Maximum Hole Size
1.024 in
Minimum Metal Thickness
0.031 in
Plug Diameter
1.102 in
Minimum Hole Size
0.965 in

Details

Item
Ergonomic Button Plugs with Flush-Type Heads
Color
Black
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Cap Top Style
Flush
Maximum Intermittent Temperature
300 Degrees F

Description

Ergonomic Button Plugs with Flush-Type Heads, Maximum Hole Size 1.024 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.