
ETV5 BLACK INJ VINYL MINI, 1000PK
Mfr # ETV-5
Zoro # G710464120
product price: $366.99
/pk 1000, $0.37/ea
Free Shipping & Returns
Key Features
Color
Black
Outside Dia.
1/2 in
Inside Length
1/2 in
Material
Blk Std Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETV-5
Zoro #
G710464120
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1/2 in
Inside Length
1/2 in
Details
Color
Black
Material
Blk Std Vinyl
Description
ETV Series external thread plugs are made of injection-molded vinyl. These flexible plugs can be easily pushed in and removed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.