Zoro Homepage

ETV5 PVC585 BLK001, 5000PK

  • Mfr # ETV-5

  • Zoro # G510460995


product price: $619.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Blk Std Vinyl
Outside Dia.
1/2 in
Color
Black
Inside Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETV-5
Zoro #
G510460995
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Inside Length
1/2 in

Details

Material
Blk Std Vinyl
Color
Black

Description

ETV Series external thread plugs are made of injection-molded vinyl. These flexible plugs can be easily pushed in and removed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.