Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ETV8 PVC585 BLK001 MINI, 1000PK

  • Mfr # ETV-8

  • Zoro # G610464121


product price: $463.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Outside Dia.
3/4 in
Material
Blk Std Vinyl
Color
Black
Inside Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETV-8
Zoro #
G610464121
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Inside Length
5/8 in

Details

Material
Blk Std Vinyl
Color
Black

Description

ETV Series external thread plugs are made of injection-molded vinyl. These flexible plugs can be easily pushed in and removed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.