Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E/VAC75 BLACK, 25PK

  • Mfr # CEG-23-1.5 CUT 48

  • Zoro # G110460548


product price: $226.99
/pk 25, $9.08/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Black
Color
Black Vinyl
Metal Thickness
0.04 in (1.02 mm)
Dim B
0.19 in (4.83 mm)
Dim A
0.49 in (12.45 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEG-23-1.5 CUT 48
Zoro #
G110460548
UPC #
-
Country of Origin
United States

Dimensions

Metal Thickness
0.04 in (1.02 mm)

Details

Material
Black
Color
Black Vinyl
Dim B
0.19 in (4.83 mm)
Dim A
0.49 in (12.45 mm)

Description

CEG Series conductive edge liners securely grip each contact of edgeboard connectors and are also used for single in-line devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.