Zoro Homepage

E/VAC75 BLK, 150PK

  • Mfr # CEG-23-2N CUT 48

  • Zoro # G410460675


product price: $775.99
/pk 150, $5.17/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
0.28 in
Overall Width
0.2 in
Material
Black
Color
Black
Metal Thickness
0.06 in (1.52 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEG-23-2N CUT 48
Zoro #
G410460675
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.28 in
Overall Width
0.2 in
Metal Thickness
0.06 in (1.52 mm)

Details

Item
Edge Liner
Material
Black
Color
Black
Dim B
0.2 in (5.08 mm)
Dim A
0.28 in (7.11 mm)

Description

CEG Series conductive edge liners securely grip each contact of edgeboard connectors and are also used for single in-line devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.