
E/VAC75 BLK001, 1000PK
Mfr # AS138-15C
Zoro # G610465203
product price: $757.99
/pk 1000, $0.76/ea
Free Shipping & Returns
Key Features
Material
Black
Outside Dia.
Bottom: 0.502 in; Top: 0.682 in
Inside Dia.
0.442 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS138-15C
Zoro #
G610465203
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
Bottom: 0.502 in; Top: 0.682 in
Inside Dia.
0.442 in
Details
Material
Black
Color
Black
Description
AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.