Zoro Homepage

E/VAC75 BLK001, 1000PK

  • Mfr # CEC-23

  • Zoro # G910465217


product price: $420.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Inside Length
0.56 in
Material
Black
Color
Black
Outside Dia.
1.488 in
Inside Dia.
1.428 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEC-23
Zoro #
G910465217
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.56 in
Outside Dia.
1.488 in
Inside Dia.
1.428 in
Flange Dia.
1.68 in

Details

Material
Black
Color
Black

Description

CEC series conductive caps are for all common sizes of threaded electrical and electronic connectors. In addition to dissipating electrostatic charges, they provide an electrical shield over the end of the connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.