
E/VAC75 BLK001, 1000PK
Mfr # CEC-40
Zoro # G910465125
product price: $1,523.99
/pk 1000, $1.52/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.473 in
Flange Dia.
2.7 in
Inside Length
0.62 in
Material
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEC-40
Zoro #
G910465125
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
2.473 in
Flange Dia.
2.7 in
Inside Length
0.62 in
Outside Dia.
2.553 in
Details
Material
Black
Color
Black
Description
CEC series conductive caps are for all common sizes of threaded electrical and electronic connectors. In addition to dissipating electrostatic charges, they provide an electrical shield over the end of the connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.