Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E/VAC75 BLK001, 1000PK

  • Mfr # CEP-28

  • Zoro # G010465087


product price: $446.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Inside Length
0.55 in
Color
Black
Outside Dia.
1.727 in
Fits Pipe Size
1-3/4"-18
Flange Dia.
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEP-28
Zoro #
G010465087
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.55 in
Outside Dia.
1.727 in
Fits Pipe Size
1-3/4"-18
Flange Dia.
1.9 in

Details

Color
Black
Material
Black

Description

CEP plugs are designed to plug the more popular sizes of both threaded and non-threaded, bayonet type electrical and electronic connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.