
E/VAC75 BLK001, 1000PK
Mfr # CEP-36
Zoro # G110465468
product price: $1,170.99
/pk 1000, $1.17/ea
Free Shipping & Returns
Key Features
Outside Dia.
2.221 in
Fits Pipe Size
2-1/4"-16
Inside Length
0.55 in
Flange Dia.
2.39 in
Material
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEP-36
Zoro #
G110465468
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2.221 in
Fits Pipe Size
2-1/4"-16
Inside Length
0.55 in
Flange Dia.
2.39 in
Details
Material
Black
Color
Black
Description
CEP plugs are designed to plug the more popular sizes of both threaded and non-threaded, bayonet type electrical and electronic connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.