Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E/VAC75 BLK001, 1000PK

  • Mfr # CEP-40

  • Zoro # G310465558


product price: $1,523.99
/pk 1000, $1.52/ea
Free Shipping & Returns

Key Features

Color
Black
Fits Pipe Size
2-1/2"-16
Inside Length
0.56 in
Flange Dia.
2.67 in
Outside Dia.
2.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEP-40
Zoro #
G310465558
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
2-1/2"-16
Inside Length
0.56 in
Flange Dia.
2.67 in
Outside Dia.
2.46 in

Details

Color
Black
Material
Black

Description

CEP plugs are designed to plug the more popular sizes of both threaded and non-threaded, bayonet type electrical and electronic connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.