
E/VAC75 BLK001, 100PK
Mfr # AS138-40C
Zoro # G310465831
product price: $225.99
/pk 100, $2.26/ea
Free Shipping & Returns
Key Features
Material
Black
Outside Dia.
Bottom: 1.27 in; Top: 1.45 in
Inside Dia.
1.2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS138-40C
Zoro #
G310465831
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
Bottom: 1.27 in; Top: 1.45 in
Inside Dia.
1.2 in
Details
Material
Black
Color
Black
Description
AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.