
E/VAC75 BLK001, 100PK
Mfr # AS138-75C
Zoro # G110465680
product price: $317.99
/pk 100, $3.18/ea
Free Shipping & Returns
Key Features
Outside Dia.
Bottom: 2.355 in; Top: 2.5 in
Inside Dia.
2.28 in
Material
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS138-75C
Zoro #
G110465680
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
Bottom: 2.355 in; Top: 2.5 in
Inside Dia.
2.28 in
Details
Material
Black
Color
Black
Description
AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.