
E/VAC75 BLK001, 500PK
Mfr # CEP-44
Zoro # G410465571
product price: $871.99
/pk 500, $1.74/ea
Free Shipping & Returns
Key Features
Inside Length
0.56 in
Fits Pipe Size
2-3/4"-16
Color
Black
Outside Dia.
2.683 in
Material
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEP-44
Zoro #
G410465571
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.56 in
Fits Pipe Size
2-3/4"-16
Outside Dia.
2.683 in
Flange Dia.
2.88 in
Details
Color
Black
Material
Black
Description
CEP plugs are designed to plug the more popular sizes of both threaded and non-threaded, bayonet type electrical and electronic connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.