
E/VAC75 BLK001 MICRO, 20PK
Mfr # CEC-48
Zoro # G610465753
product price: $181.99
/pk 20, $9.10/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.997 in
Inside Length
0.6 in
Flange Dia.
3.27 in
Outside Dia.
3.077 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEC-48
Zoro #
G610465753
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
2.997 in
Inside Length
0.6 in
Flange Dia.
3.27 in
Outside Dia.
3.077 in
Details
Color
Black
Material
Black
Description
CEC series conductive caps are for all common sizes of threaded electrical and electronic connectors. In addition to dissipating electrostatic charges, they provide an electrical shield over the end of the connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.