Zoro Homepage

E/VAC75 BLK001 MICRO, 50PK

  • Mfr # RJ-45P

  • Zoro # G810460220


product price: $162.99
/pk 50, $3.26/ea
Free Shipping & Returns

Key Features

Material
Black
Color
Black
Flange Length
0.62 in
Plug Outside Width
0.445 in
Flange Width
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ-45P
Zoro #
G810460220
UPC #
-
Country of Origin
United States

Dimensions

Flange Length
0.62 in
Plug Outside Width
0.445 in
Flange Width
0.57 in
Plug Inside Length
0.27 in
Plug Outside Length
0.28 in
Plug Inside Width
0.435 in

Details

Item
Jack Protective Plug
Material
Black
Color
Black
Dim E
0.435 in (11.05 mm)
Dim C
0.62 in (15.75 mm)
Dim A
0.27 in (6.86 mm)
Dim D
0.57 in (14.48 mm)
Dim B
0.28 in (7.11 mm)
Dim F
0.445 in (11.3 mm)

Description

RJ Series conductive polyethylene plugs were designed to protect RJ45-type connecting jacks on computers & network equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.