
E/VAC75 BLK001 MINI, 100PK
Mfr # CEC-44
Zoro # G510465341
product price: $454.99
/pk 100, $4.55/ea
Free Shipping & Returns
Key Features
Material
Black
Inside Dia.
2.759 in
Inside Length
0.62 in
Flange Dia.
2.99 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEC-44
Zoro #
G510465341
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
2.759 in
Inside Length
0.62 in
Flange Dia.
2.99 in
Outside Dia.
2.839 in
Details
Material
Black
Color
Black
Description
CEC series conductive caps are for all common sizes of threaded electrical and electronic connectors. In addition to dissipating electrostatic charges, they provide an electrical shield over the end of the connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.