
E/VAC75 BLK001 MINI, 200PK
Mfr # CEC-23
Zoro # G110465192
product price: $238.99
/pk 200, $1.19/ea
Free Shipping & Returns
Key Features
Color
Black
Flange Dia.
1.68 in
Inside Length
0.56 in
Inside Dia.
1.428 in
Material
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEC-23
Zoro #
G110465192
UPC #
-
Country of Origin
United States
Dimensions
Flange Dia.
1.68 in
Inside Length
0.56 in
Inside Dia.
1.428 in
Outside Dia.
1.488 in
Details
Color
Black
Material
Black
Description
CEC series conductive caps are for all common sizes of threaded electrical and electronic connectors. In addition to dissipating electrostatic charges, they provide an electrical shield over the end of the connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.