
E/VAC75 BLK001 MINI, 200PK
Mfr # CEC-32
Zoro # G010465117
product price: $476.99
/pk 200, $2.38/ea
Free Shipping & Returns
Key Features
Flange Dia.
2.23 in
Inside Dia.
1.976 in
Outside Dia.
2.056 in
Material
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEC-32
Zoro #
G010465117
UPC #
-
Country of Origin
United States
Dimensions
Flange Dia.
2.23 in
Inside Dia.
1.976 in
Outside Dia.
2.056 in
Inside Length
0.55 in
Details
Material
Black
Color
Black
Description
CEC series conductive caps are for all common sizes of threaded electrical and electronic connectors. In addition to dissipating electrostatic charges, they provide an electrical shield over the end of the connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.