Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E/VAC75 BLK001 MINI, 200PK

  • Mfr # CEC-36

  • Zoro # G610465470


product price: $646.99
/pk 200, $3.23/ea
Free Shipping & Returns

Key Features

Flange Dia.
2.46 in
Material
Black
Outside Dia.
2.325 in
Color
Black
Inside Length
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEC-36
Zoro #
G610465470
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
2.46 in
Outside Dia.
2.325 in
Inside Length
0.62 in
Inside Dia.
2.245 in

Details

Material
Black
Color
Black

Description

CEC series conductive caps are for all common sizes of threaded electrical and electronic connectors. In addition to dissipating electrostatic charges, they provide an electrical shield over the end of the connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.