
E/VAC75 BLK001 MINI, 200PK
Mfr # CEP-24
Zoro # G010465155
product price: $247.99
/pk 200, $1.24/ea
Free Shipping & Returns
Key Features
Flange Dia.
1.67 in
Fits Pipe Size
1-1/2"-18
Material
Black
Inside Length
0.55 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEP-24
Zoro #
G010465155
UPC #
-
Country of Origin
United States
Dimensions
Flange Dia.
1.67 in
Fits Pipe Size
1-1/2"-18
Inside Length
0.55 in
Outside Dia.
1.463 in
Details
Material
Black
Color
Black
Description
CEP plugs are designed to plug the more popular sizes of both threaded and non-threaded, bayonet type electrical and electronic connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.