
E/VAC75 BLK001 MINI, 200PK
Mfr # CEP-28
Zoro # G910465170
product price: $258.99
/pk 200, $1.29/ea
Free Shipping & Returns
Key Features
Inside Length
0.55 in
Outside Dia.
1.727 in
Material
Black
Fits Pipe Size
1-3/4"-18
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEP-28
Zoro #
G910465170
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.55 in
Outside Dia.
1.727 in
Fits Pipe Size
1-3/4"-18
Flange Dia.
1.9 in
Details
Material
Black
Color
Black
Description
CEP plugs are designed to plug the more popular sizes of both threaded and non-threaded, bayonet type electrical and electronic connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.