Zoro Homepage

E/VAC75 BLK001 MINI, 200PK

  • Mfr # CEP-29

  • Zoro # G110465505


product price: $552.99
/pk 200, $2.76/ea
Free Shipping & Returns

Key Features

Color
Black
Fits Pipe Size
1-13/16"-16
Material
Black
Flange Dia.
1.94 in
Outside Dia.
1.756 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP-29
Zoro #
G110465505
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1-13/16"-16
Flange Dia.
1.94 in
Outside Dia.
1.756 in
Inside Length
0.56 in

Details

Color
Black
Material
Black

Description

CEP plugs are designed to plug the more popular sizes of both threaded and non-threaded, bayonet type electrical and electronic connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.