
E/VAC75 BLK001 MINI, 200PK
Mfr # CEP-32
Zoro # G910465453
product price: $488.99
/pk 200, $2.44/ea
Free Shipping & Returns
Key Features
Fits Pipe Size
2"-18
Flange Dia.
2.16 in
Inside Length
0.54 in
Outside Dia.
1.984 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEP-32
Zoro #
G910465453
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
2"-18
Flange Dia.
2.16 in
Inside Length
0.54 in
Outside Dia.
1.984 in
Details
Color
Black
Material
Black
Description
CEP plugs are designed to plug the more popular sizes of both threaded and non-threaded, bayonet type electrical and electronic connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.