Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E/VAC75 BLK001 MINI, 200PK

  • Mfr # CEP-36

  • Zoro # G310465497


product price: $646.99
/pk 200, $3.23/ea
Free Shipping & Returns

Key Features

Material
Black
Inside Length
0.55 in
Color
Black
Fits Pipe Size
2-1/4"-16
Flange Dia.
2.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEP-36
Zoro #
G310465497
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.55 in
Fits Pipe Size
2-1/4"-16
Flange Dia.
2.39 in
Outside Dia.
2.221 in

Details

Material
Black
Color
Black

Description

CEP plugs are designed to plug the more popular sizes of both threaded and non-threaded, bayonet type electrical and electronic connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.