Zoro Homepage

E/VAC75 BLK002, 4PK

  • Mfr # CEG-23-1 CUT 48

  • Zoro # G910460366


product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Black
Dim B
0.17 in (4.32 mm)
Metal Thickness
0.03 in (0.76 mm)
Dim A
0.48 in (12.19 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEG-23-1 CUT 48
Zoro #
G910460366
UPC #
-
Country of Origin
United States

Dimensions

Metal Thickness
0.03 in (0.76 mm)

Details

Color
Black
Material
Black
Dim B
0.17 in (4.32 mm)
Dim A
0.48 in (12.19 mm)

Description

CEG Series conductive edge liners securely grip each contact of edgeboard connectors and are also used for single in-line devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.