Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Long Ultrabake Plug, Clear, Silicone 1000 PK

  • Mfr # MSP103L SH-46853

  • Zoro # G2665036


product price: $157.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Plug Diameter at Top
0.343 in
Series
MSP-SH
Minimum Hole Size
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP103L SH-46853
Zoro #
G2665036
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
0.343 in
Minimum Hole Size
0.187 in
Overall Length
1 in
Maximum Hole Size
0.343 in
Plug Diameter at Bottom
0.187 in

Details

Item
Extra-Long Ultrabake Plug
Color
Clear
Material
Silicone
Series
MSP-SH
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Features
Designed to Plug Plain and Threaded Holes, Ideal for Powder Coating, E-Coating, Plating and Anodizing
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949

Description

Extra-Long Ultrabake Plug, MSP-SH Series, Minimum Hole Size 0.187 in, Maximum Hole Size 0.343 in, Overall Length 1 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.