Zoro Homepage

Extra-Long Ultrabake Plug, Clear, Silicone 250 PK

  • Mfr # MSP107L SH-46859

  • Zoro # G2664421


product price: $184.99
/pk 250, $0.74/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Plug Diameter at Bottom
0.562 in
Plug Diameter at Top
0.75 in
Hardness
Shore A: 25-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP107L SH-46859
Zoro #
G2664421
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Bottom
0.562 in
Plug Diameter at Top
0.75 in
Overall Length
1 in
Maximum Hole Size
0.75 in
Minimum Hole Size
0.562 in

Details

Item
Extra-Long Ultrabake Plug
Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Series
MSP-SH
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Features
Designed to Plug Plain and Threaded Holes, Ideal for Powder Coating, E-Coating, Plating and Anodizing
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949

Description

Extra-Long Ultrabake Plug, MSP-SH Series, Minimum Hole Size 0.562 in, Maximum Hole Size 0.75 in, Overall Length 1 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.