Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Long Ultrabake Plug, Green, Silicone 1000 PK

  • Mfr # MSP101L SH-46851

  • Zoro # G2664388


product price: $85.59
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Silicone
Series
MSP-SH
Plug Diameter at Top
0.187 in
Hardness
Shore A: 25-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP101L SH-46851
Zoro #
G2664388
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
0.187 in
Overall Length
0.75 in
Maximum Hole Size
0.187 in
Minimum Hole Size
0.062 in
Plug Diameter at Bottom
0.062 in

Details

Item
Extra-Long Ultrabake Plug
Color
Green
Material
Silicone
Series
MSP-SH
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Features
Designed to Plug Plain and Threaded Holes, Ideal for Powder Coating, E-Coating, Plating and Anodizing
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949

Description

Extra-Long Ultrabake Plug, MSP-SH Series, Minimum Hole Size 0.062 in, Maximum Hole Size 0.187 in, Overall Length 0.75 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.