Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Long Ultrabake Plug, Red, Silicone 1000 PK

  • Mfr # MSP104L SH-46854

  • Zoro # G2664239


product price: $218.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Hardness
Shore A: 25-80
Plug Diameter at Top
0.437 in
Maximum Hole Size
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP104L SH-46854
Zoro #
G2664239
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
0.437 in
Maximum Hole Size
0.437 in
Overall Length
1 in
Plug Diameter at Bottom
0.25 in
Minimum Hole Size
0.25 in

Details

Item
Extra-Long Ultrabake Plug
Color
Red
Material
Silicone
Hardness
Shore A: 25-80
Series
MSP-SH
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Standards
ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949
Features
Designed to Plug Plain and Threaded Holes, Ideal for Powder Coating, E-Coating, Plating and Anodizing

Description

Extra-Long Ultrabake Plug, MSP-SH Series, Minimum Hole Size 0.25 in, Maximum Hole Size 0.437 in, Overall Length 1 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.