Shop CAPLUGS
See all product information
Create Account
Extra-Long Ultrabake Plug, White, Silicone 500 PK
- Mfr # SH-46855
- Zoro # G2665891
product price:Â
$
256.99
/pk of 500, $0.51/ea
Free Shipping & Returns
Key Features
Color
White
Material
Silicone
Hardness
Shore A: 25-80
Plug Diameter at Top
0.557 in
Series
MSP-SH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH-46855
- Zoro #
- G2665891
- UPC #
- -
- Country of Origin
- China
- Item
- Extra-Long Ultrabake Plug
- Color
- White
- Material
- Silicone
- Hardness
- Shore A: 25-80
- Series
- MSP-SH
- Maximum Continuous Temperature
- 450 Degrees F
- Maximum Intermittent Temperature
- 600 Degrees F
- Reusable
- Yes
- Features
- Designed to Plug Plain and Threaded Holes, Ideal for Powder Coating, E-Coating, Plating and Anodizing
- Standards
- ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949
Dimensions
- Plug Diameter at Top
- 0.557 in
- Overall Length
- 1 in
- Plug Diameter at Bottom
- 0.316 in
- Maximum Hole Size
- 0.557 in
- Minimum Hole Size
- 0.316 in
Description
Extra-Long Ultrabake Plug, MSP-SH Series, Minimum Hole Size 0.316 in, Maximum Hole Size 0.557 in, Overall Length 1 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.