F27AL FOKKER F-27 ALUMINUM, 1000PK

  • Mfr # EZ00656

  • Zoro # G010550141


product price:  $55.69
/pk 1000, $0.06/ea

Key Features

Color
Tan
Material
Paper Tape
Outside Dia.
0.656 in (16.66 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ00656
Zoro #
G010550141
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.656 in (16.66 mm)

Details

Color
Tan
Material
Paper Tape

Description

EZ Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.