F28AL FOKKER F-28 ALUMINUM, 1000PK

  • Mfr # EZ00719

  • Zoro # G010549978


product price:  $59.35
/pk 1000, $0.06/ea

Key Features

Material
Paper Tape
Color
Tan
Outside Dia.
0.719 in (18.26 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ00719
Zoro #
G010549978
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.719 in (18.26 mm)

Details

Material
Paper Tape
Color
Tan

Description

EZ Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.