Zoro Homepage

F900PS FALCON JET F900 SMALL, 2000PK

  • Mfr # EZ01062

  • Zoro # G410550123


product price: $30.79
/pk 2000, $0.02/ea

Key Features

Material
Paper Tape
Color
Tan
Outside Dia.
1.062 in (26.97 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ01062
Zoro #
G410550123
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.062 in (26.97 mm)

Details

Material
Paper Tape
Color
Tan

Description

EZ Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.