Zoro Homepage

Film Tape, Amber, 36 yd L, 2 in W

  • Mfr # SH-10331

  • Zoro # G214790992


product price: $52.29
/ea

Key Features

Tape Backing Material
Polyimide Film
Series
22-SH
Tape Thickness
1 mil
Tape Color
Amber
Features
Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-10331
Zoro #
G214790992
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
1 mil
Imperial Tape Length
36 yd
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in
Metric Tape Length
33 m
Film Thickness
0.0254 mm
Roll Width
2 in
Thickness
1 mil

Details

Item
Polyimide Tape
Tape Backing Material
Polyimide Film
Series
22-SH
Tape Color
Amber
Features
Masking
Common Industry
Aerospace
Sub-Brand
Shercon
Tape Type
High-Temperature Polyimide Tape
Tape Sub-Type
High-Temperature Polyimide Tape
Tape Resistance Properties
Flame-Resistant
Tape Backing Construction
Film
Tape Adhesive Material
Silicone
Product Form
Continuous Roll
Maximum Tape Performance Temperature
500 Degrees F
Tape Brand
Caplugs
Surface Compatibility
Parylene
Color
Amber
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Amber, Tape Brand Caplugs, Brand and Series Caplugs 22-SH, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 1 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series 22-SH, Tape Type High-Temperature Polyimide Tape, Tape Sub-Type High-Temperature Polyimide Tape, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.