Zoro Homepage

Film Tape, Amber, 36 yd L, 3 in W

  • Mfr # SH-10347

  • Zoro # G514790975


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide Film
Series
22-SH
Tape Thickness
1 mil
Tape Color
Amber
Features
Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-10347
Zoro #
G514790975
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
1 mil
Metric Tape Width
76.2 mm
Metric Tape Length
33 m
Imperial Tape Width
3 in
Imperial Tape Length
36 yd
Thickness
1 mil
Film Thickness
0.0254 mm
Roll Width
3 in

Details

Item
Polyimide Tape
Tape Backing Material
Polyimide Film
Series
22-SH
Tape Color
Amber
Features
Masking
Tape Backing Construction
Film
Maximum Tape Performance Temperature
500 Degrees F
Product Form
Continuous Roll
Tape Sub-Type
High-Temperature Polyimide Tape
Common Industry
Aerospace
Tape Resistance Properties
Flame-Resistant
Sub-Brand
Shercon
Tape Type
High-Temperature Polyimide Tape
Tape Adhesive Material
Silicone
Tape Brand
Caplugs
Surface Compatibility
Parylene
Color
Amber
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Amber, Tape Brand Caplugs, Brand and Series Caplugs 22-SH, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 36 yd, Tape Thickness 1 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series 22-SH, Tape Type High-Temperature Polyimide Tape, Tape Sub-Type High-Temperature Polyimide Tape, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.