Film Tape, Amber, 36 yd L, 5/8 in W
Mfr # SH-10304
Zoro # G114791006
product price: $16.39
/eaKey Features
Tape Backing Material
Polyimide Film
Series
22-SH
Tape Thickness
1 mil
Tape Color
Amber
Features
Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-10304
Zoro #
G114791006
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
1 mil
Imperial Tape Length
36 yd
Metric Tape Length
33 m
Metric Tape Width
15.9 mm
Imperial Tape Width
5/8 in
Film Thickness
0.0254 mm
Thickness
1 mil
Roll Width
5/8 in
Description
Film Tape, Tape Color Amber, Tape Brand Caplugs, Brand and Series Caplugs 22-SH, Imperial Tape Length 36 yd, Imperial Tape Width 5/8 in, Imperial Tape WxL 5/8 in x 36 yd, Tape Thickness 1 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series 22-SH, Tape Type High-Temperature Polyimide Tape, Tape Sub-Type High-Temperature Polyimide Tape, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.