Film Tape, Blue, 72 yd L, 1-1/2 in W
Mfr # SH-47913
Zoro # G614791070
product price: $19.85
/eaKey Features
Tape Backing Material
Polyester Film
Series
PC90-SH
Tape Thickness
1 mil
Tape Color
Blue
Features
Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-47913
Zoro #
G614791070
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
1 mil
Metric Tape Length
66 m
Imperial Tape Width
1 1/2 in
Imperial Tape Length
72 yd
Thickness
1 mil
Film Thickness
0.0254 mm
Roll Width
1 1/2 in
Details
Item
Blue Polyester Film Tape
Tape Backing Material
Polyester Film
Series
PC90-SH
Tape Color
Blue
Features
Masking
Tape Brand
Caplugs
Maximum Tape Performance Temperature
400 Degrees F
Tape Sub-Type
High-Temperature Polyester Film Tape
Product Form
Continuous Roll
Tape Adhesive Material
Silicone
Tape Type
High-Temperature Film Tape
Tape Backing Construction
Film
Sub-Brand
Shercon
Common Industry
Aerospace
Surface Compatibility
Powder Coated Paints
Color
Blue
For Temperature Application
High Temperature
Description
Film Tape, Tape Color Blue, Tape Brand Caplugs, Brand and Series Caplugs PC90-SH, Imperial Tape Length 72 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 72 yd, Tape Thickness 1 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC90-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.